Appleton LB87SA Conduit Body, Type: LB, Size: 3", Form 7, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB87SA
  • Rexel Part Number:

    56549
  • UPC:

    781381600811

Conduit Body, Type: LB, Form 7, Size: 3 Inch, Material: Aluminum.

$ 273.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB87SA

Rexel Part # 56549

UPC 781381600811

UNSPSC 39131708

Diameter 3 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch