Appleton LB888 Conduit Body, Type: LB, Size: 3", Form 8, Material: Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB888
  • Rexel Part Number:

    21972
  • UPC:

    781381744058

Conduit Body, Type: LB, Size: 3 Inch, Form 8, Material: Grayloy Iron, For Use With Rigid/IMC Conduit

$ 253.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB888

Rexel Part # 21972

UPC 781381744058

UNSPSC 39131708

Diameter 3 in

Family / Style Form 8

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch