Appleton LB97 3 1/2 Fm7 Body

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB97
  • Rexel Part Number:

    155207
  • UPC:

    781381506786

Conduit Body, Type: LB, FM7, Size: 3-1/2", Material: Grayloy Iron.

$ 360.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB97

Rexel Part # 155207

UPC 781381506786

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Form 7

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch