Hubbell-Killark EALB-2 3/4", Type LB, "E" Series, Conduit Body

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    EALB-2
  • Rexel Part Number:

    635374
  • UPC:

    783936165011

Conduit Body, Type: LB, "E" Series, Size: 3/4", Material: Aluminum Alloy.

$ 16.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # EALB-2

Rexel Part # 635374

UPC 783936165011

UNSPSC 39131708

Diameter 3/4 in

Family / Style E-Series

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch