Hubbell-Killark EALB-8 Conduit Body, Type: LB, "E" Series, 3", Material: Aluminum Alloy

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    EALB-8
  • Rexel Part Number:

    617753
  • UPC:

    783936165073

Conduit Body, Type: LB, "E" Series, Size: 3", Material: Aluminum Alloy.

$ 224.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # EALB-8

Rexel Part # 617753

UPC 783936165073

UNSPSC 39131708

Diameter 3 in

Family / Style E-Series

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch