Hubbell-Killark LB47 Conduit Body, Type LB, Size: 1-1/4", Form 7, Material: Iron

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    LB47
  • Rexel Part Number:

    337418
  • UPC:

    78393601103

Conduit Body, Type LB, Size: 1-1/4 Inch, Form 7, Material: Iron

$ 24.99 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # LB47

Rexel Part # 337418

UPC 78393601103

UNSPSC 39131708

Diameter 1 1/4 in

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch