Hubbell-Killark LB67 Conduit Body, Type: LB, Size: 2", Series 7, Malleable Iron

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    LB67
  • Rexel Part Number:

    142566
  • UPC:

    78393601105

Conduit Body, Type: LB, Size: 2 Inch, Series 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 95.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # LB67

Rexel Part # 142566

UPC 78393601105

UNSPSC 39131708

Diameter 2 in

Family / Style Series 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch