Hubbell-Killark OLB-1M Conduit Body, Type: LB, Size: 1/2", 5 Series, Malleable Iron

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OLB-1M
  • Rexel Part Number:

    12637
  • UPC:

    78393648042

Conduit Body, Type: LB, Size: 1/2 Inch, 5 Series, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 20.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OLB-1M

Rexel Part # 12637

UPC 78393648042

UNSPSC 39131708

Diameter 1/2 in

Family / Style 5 Series

Material Iron

Size 1/2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch