Hubbell-Killark OLB-3 Conduit Body, Type: LB, Size: 1", Series 5, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OLB-3
  • Rexel Part Number:

    52989
  • UPC:

    783936490274

Conduit Body, Type: LB, Size: 1 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 22.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OLB-3

Rexel Part # 52989

UPC 783936490274

UNSPSC 39131708

Diameter 1 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch