Hubbell-Killark OLB-4 Conduit Body, Type: LB, Size: 1-1/4", Series 5, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OLB-4
  • Rexel Part Number:

    82874
  • UPC:

    783936490281

Conduit Body, Type: LB, Size: 1-1/4 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 34.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OLB-4

Rexel Part # 82874

UPC 783936490281

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch