Hubbell-Killark OLB-6 Conduit Body, Type: LB, Size: 2", Series 5, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OLB-6
  • Rexel Part Number:

    52967
  • UPC:

    783936490304

Conduit Body, Type: LB, Size: 2 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 77.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OLB-6

Rexel Part # 52967

UPC 783936490304

UNSPSC 39131708

Diameter 2 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch