Hubbell-Killark OLB-8M Conduit Body, Type: LB, Size: 3", 5 Series, Malleable Iron

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OLB-8M
  • Rexel Part Number:

    192210
  • UPC:

    78393648049

Conduit Body, Type: LB, Size: 3 Inch, 5 Series, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 365.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OLB-8M

Rexel Part # 192210

UPC 78393648049

UNSPSC 39131708

Diameter 3 in

Family / Style 5 Series

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch