Hubbell-Raco RLB050 1/2", Type LB, "R" Series, Conduit Body

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    RLB050
  • Rexel Part Number:

    617278
  • UPC:

    092326211918

Conduit Body, Type: LB, "R" Series, Size: 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

$ 2,936.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # RLB050

Rexel Part # 617278

UPC 092326211918

UNSPSC 39131708

Diameter 1/2 in

Family / Style R-Series

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch