Hubbell-Killark SLB-2 Conduit Body, Type: LB, Size: 3/4", SLB Series, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    SLB-2
  • Rexel Part Number:

    82080
  • UPC:

    783936590028

Conduit Body, Type: LB, Size: 3/4 Inch, SLB Series, Material: Aluminum, For Use as Service Entrance Fitting

$ 13.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # SLB-2

Rexel Part # 82080

UPC 783936590028

UNSPSC 39131708

Diameter 3/4 in

Family / Style SLB

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch