Hubbell-Killark XLB-2 Explosionproof Conduit Body, Type: LB, 3/4", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    XLB-2
  • Rexel Part Number:

    82017
  • UPC:

    783936910024

Explosionproof Conduit Body, Type: LB, Size: 3/4 Inch, Material: Copper Free Aluminum. Includes: Cover & Gasket.

$ 100.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # XLB-2

Rexel Part # 82017

UPC 783936910024

UNSPSC 39131708

Diameter 3/4 in

Material Aluminum

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch