Mulberry Metal 12808 Conduit Body, Type: LB, Size: 3", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    12808
  • Rexel Part Number:

    201665
  • UPC:

    09532712808

Conduit Body, Type: LB, Size: 3 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 7,700.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 12808

Rexel Part # 201665

UPC 09532712808

UNSPSC 39131708

Diameter 3 in

Material Aluminum

Size 3 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch