Plasti-Bond PRHLB448 Conduit Body, Type: LB, FM8, 1/4", PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHLB448
  • Rexel Part Number:

    254366
  • UPC:

    784011203567

Conduit Body, Type: LB, FM8, Size: 1-1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 117.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHLB448

Rexel Part # 254366

UPC 784011203567

UNSPSC 39131707

Diameter 1 1/4 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch