Plasti-Bond PRHLB68 Conduit Body, Type: LB, FM8, 2", PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHLB68
  • Rexel Part Number:

    254373
  • UPC:

    784011203581

Conduit Body, Type: LB, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 224.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHLB68

Rexel Part # 254373

UPC 784011203581

UNSPSC 39131707

Diameter 2 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch