Plasti-Bond PRLB1089 4", Style Mark 9, LB, PVC Coated Conduit Body

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRLB1089
  • Rexel Part Number:

    625962
  • UPC:

    784011216192

Conduit Body, Type: LB, FM8 Mark 9, Size: 4 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

$ 802.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRLB1089

Rexel Part # 625962

UPC 784011216192

UNSPSC 39131707

Diameter 4 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch