Plasti-Bond PRLB17 Conduit Body, Type: LB, FM7, Size: 1/2", PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRLB17
  • Rexel Part Number:

    461784
  • UPC:

    784011203635

Conduit Body, Type: LB, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 57.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRLB17

Rexel Part # 461784

UPC 784011203635

UNSPSC 39131707

Diameter 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch