Plasti-Bond PRLB17SA 1/2", FM 7, LB PVC Coated Conduit Body

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRLB17SA
  • Rexel Part Number:

    594762
  • UPC:

    784011216000

Conduit Body, Type: LB, FM7, Size: 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

$ 65.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRLB17SA

Rexel Part # 594762

UPC 784011216000

UNSPSC 39131707

Diameter 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch