Plasti-Bond PRLB57 Conduit Body, Type: LB, FM7, 1-1/2", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRLB57
  • Rexel Part Number:

    404886
  • UPC:

    784011203673

Conduit Body, Type: LB, FM7, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 152.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRLB57

Rexel Part # 404886

UPC 784011203673

UNSPSC 39131707

Diameter 1 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch