Plasti-Bond PRLB67 Conduit Body, Type: LB, 2", PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRLB67
  • Rexel Part Number:

    390293
  • UPC:

    784011203680

Conduit Body, Type: LB, FM7, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 212.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRLB67

Rexel Part # 390293

UPC 784011203680

UNSPSC 39131707

Diameter 2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch