Plasti-Bond PRLB889 3-1/2", Mark 9, LB, PVC Coated Conduit Body

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRLB889
  • Rexel Part Number:

    625959
  • UPC:

    784011216154

Conduit Body, Type: LB, FM8 Mark 9 Size: 3 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

$ 619.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRLB889

Rexel Part # 625959

UPC 784011216154

UNSPSC 39131707

Diameter 3 1/2 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch