Red Dot ALB-10 Conduit Body, Type: LB, Size: 4", Die Cast Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    ALB-10
  • Rexel Part Number:

    10614
  • UPC:

    04226931855

Conduit Body, Type: LB, Size: 4 Inch, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 28,366.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # ALB-10

Rexel Part # 10614

UPC 04226931855

UNSPSC 39131708

Diameter 4 in

Family / Style A-Series

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch