Red Dot BLB-3 Conduit Body, Type: LB, Size: 1", Die Cast Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    BLB-3
  • Rexel Part Number:

    9267
  • UPC:

    04226933320

Conduit Body, Type: LB, Size: 1 Inch, Material: Die Cast Aluminum, For Use With EMT Conduit

$ 1,875.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # BLB-3

Rexel Part # 9267

UPC 04226933320

UNSPSC 39131708

Diameter 1 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch