Red Dot DALB-3-CG Conduit Body, Type: LB, Size: 1", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    DALB-3-CG
  • Rexel Part Number:

    8859
  • UPC:

    04226981072

Conduit Body, Type: LB, Size: 1 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 2,064.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # DALB-3-CG

Rexel Part # 8859

UPC 04226981072

UNSPSC 39131708

Diameter 1 in

Material Aluminum

Size 1 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch