Red Dot DALB-4-CG Conduit Body, Type: LB, Size: 1-1/4", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    DALB-4-CG
  • Rexel Part Number:

    8834
  • UPC:

    04226981073

Conduit Body, Type: LB, Size: 1-1/4 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 3,103.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # DALB-4-CG

Rexel Part # 8834

UPC 04226981073

UNSPSC 39131708

Diameter 1 1/4 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch