Red Dot DALB-6-CG Conduit Body, Type: LB, Size: 2", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    DALB-6-CG
  • Rexel Part Number:

    8785
  • UPC:

    04226981075

Conduit Body, Type: LB, Size: 2 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 6,063.11 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # DALB-6-CG

Rexel Part # 8785

UPC 04226981075

UNSPSC 39131708

Diameter 2 in

Material Aluminum

Size 2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch