Red Dot DALB-7-CG Conduit Body, Type: LB, Size: 2-1/2", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    DALB-7-CG
  • Rexel Part Number:

    11737
  • UPC:

    04226900438

Conduit Body, Type: LB, Size: 2-1/2 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 15,575.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # DALB-7-CG

Rexel Part # 11737

UPC 04226900438

UNSPSC 39131708

Diameter 2 1/2 in

Material Aluminum

Size 2 1/2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch