Red Dot DALB-8-CG Conduit Body, Type: LB, Size: 3", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    DALB-8-CG
  • Rexel Part Number:

    11703
  • UPC:

    04226900439

Conduit Body, Type: LB, Size: 3 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 21,591.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # DALB-8-CG

Rexel Part # 11703

UPC 04226900439

UNSPSC 39131708

Diameter 3 in

Material Aluminum

Size 3 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch