Ocal LB27CG-TB Conduit Body With Cover/Gasket, Type: C, Size: 3/4", Form 7

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LB27CG-TB
  • Rexel Part Number:

    21280
  • UPC:

    786210916682

Conduit Body, Type: C, Size: 3/4 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 23.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LB27CG-TB

Rexel Part # 21280

UPC 786210916682

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch