Ocal LB28-4X-G PVC Coated Conduit Body, 3/4", Type LB, Form 8, PVC Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LB28-4X-G
  • Rexel Part Number:

    136536
  • UPC:

    70450802439

PVC Coated Conduit Body, Type: LB, Form 8, Material: PVC Coated Iron, Includes Cover

$ 143.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LB28-4X-G

Rexel Part # 136536

UPC 70450802439

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 8

Material PVC Coated

Type PVC Coated Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch