Ocal LB37-G Conduit Body, Type LB, Size: 1", Form 7, Iron/PVC Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LB37-G
  • Rexel Part Number:

    3325
  • UPC:

    70450839030

Conduit Body, Type LB, Size: 1 Inch, Form 7, Iron/PVC Coated

$ 192.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LB37-G

Rexel Part # 3325

UPC 70450839030

UNSPSC 39131708

Diameter 1 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch