Ocal LB38-4X-G PVC Coated Conduit Body, Type LB, Size: 1", Form 8, Iron/PVC Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LB38-4X-G
  • Rexel Part Number:

    205746
  • UPC:

    70450802449

PVC Coated Conduit Body, Type LB, Size: 1 Inch, Form 8, Iron/PVC Coated

$ 192.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LB38-4X-G

Rexel Part # 205746

UPC 70450802449

UNSPSC 39131708

Diameter 1 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch