Carlon LB38SST 1" LB Conduit Body

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    LB38SST
  • Rexel Part Number:

    532837
  • UPC:

    786209931184

Conduit Body, Type: LB, FM8, Size: 1", Material: Stainless Steel. Includes: Cover & Gasket.

$ 231.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # LB38SST

Rexel Part # 532837

UPC 786209931184

UNSPSC 39131708

Diameter 1 in

Family / Style Form 8

Material Steel

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch