Ocal LB47-G PVC Coated Conduit Body, Type LB, Size: 1-1/4", Form 7, Iron/PVC Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LB47-G
  • Rexel Part Number:

    345308
  • UPC:

    70450839050

PVC Coated Conduit Body, Type LB, Size: 1-1/4 Inch, Form 7, Iron/PVC Coated

$ 278.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LB47-G

Rexel Part # 345308

UPC 70450839050

UNSPSC 39131708

Diameter 1 1 /4 in

Family / Style Form 7

Material PVC Coated

Type PVC Coated Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch