Ocal LB47 Conduit Body, Type: C, Size: 1-1/4", Form 7, Malleable Iron

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LB47
  • Rexel Part Number:

    17726
  • UPC:

    786210933375

Conduit Body, Type: C, Size: 1-1/4 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 76.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LB47

Rexel Part # 17726

UPC 786210933375

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch