Ocal LB57-G PVC Coated Conduit Body, Type: LB, Form 7, Size: 1-1/2", PVC Coated/Iron

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LB57-G
  • Rexel Part Number:

    57053
  • UPC:

    70450839061

PVC Coated Conduit Body, Type: LB, Form 7, Size: 1-1/2 Inch, Color: Gray, Material: PVC Coated/Iron

$ 340.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LB57-G

Rexel Part # 57053

UPC 70450839061

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material PVC Coated

Type PVC Coated Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch