Ocal LB68-4X-G PVC Coated Conduit Body, Type LB, Size: 2", Form 8, Iron/PVC Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LB68-4X-G
  • Rexel Part Number:

    205763
  • UPC:

    70450802475

PVC Coated Conduit Body, Type LB, Size: 2 Inch, Form 8, Iron/PVC Coated

$ 527.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LB68-4X-G

Rexel Part # 205763

UPC 70450802475

UNSPSC 39131708

Diameter 2 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch