Ocal LB77 2-1/2"conduit Body,iron,lb,form 7

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LB77
  • Rexel Part Number:

    19623
  • UPC:

    786210933405

Conduit Body, Type: LB, FM7, Size: 2 1/2", Material: Iron Alloy.

$ 273.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LB77

Rexel Part # 19623

UPC 786210933405

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch