Topaz LB1CG Conduit Body, Type: LB, Size: 1/2", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    LB1CG
  • Rexel Part Number:

    647834
  • UPC:

    75133820841

Conduit Body, Type: LB, Size: 1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 952.75 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # LB1CG

Rexel Part # 647834

UPC 75133820841

UNSPSC 39131708

Diameter 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch