Topaz LB2 Conduit Body, Type: LB, Size: 3/4", Aluminum

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    LB2
  • Rexel Part Number:

    774266
  • UPC:

    75133820850

Conduit Body, Type: LB, Size: 3/4 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 842.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # LB2

Rexel Part # 774266

UPC 75133820850

UNSPSC 39131708

Diameter 3/4 in

Material Aluminum

Size 3/4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch