Topaz LB5SSCG Conduit Body With Cover/Gasket, Type: LB, Size: 1-1/2", Aluminum/Steel

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    LB5SSCG
  • Rexel Part Number:

    834765
  • UPC:

    751338837720

Conduit Body With Cover/Gasket, Type: LB, Size: 1-1/2 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC/EMT Conduit.

$ 3,216.90 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # LB5SSCG

Rexel Part # 834765

UPC 751338837720

UNSPSC 39131709

Diameter 1 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch