Appleton LBD150-A Conduit Body, Type: LBD, Size 1-1/2", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LBD150-A
  • Rexel Part Number:

    262697
  • UPC:

    781381333382

Conduit Body, Type: LBD, Size: 1-1/2", Material: Copper Free Aluminum. Includes: Cover & Gasket.

$ 176.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LBD150-A

Rexel Part # 262697

UPC 781381333382

UNSPSC 39131708

Diameter 1 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch