Appleton LBD75-M Conduit Body With Cover/Gasket, Type: Mogul LBD, 3/4", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LBD75-M
  • Rexel Part Number:

    220303
  • UPC:

    781381477857

Conduit Body, Type: Mogul LBD, Size: 3/4 Inch, Material: Malleable Iron, Includes: Cover & Gasket

$ 41.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LBD75-M

Rexel Part # 220303

UPC 781381477857

UNSPSC 39131708

Diameter 3/4 in

Family / Style Mogul

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch