Appleton LBDN250-M Conduit Body With Cover/Gasket, Type: Mogul LBDN, 2-1/2", Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LBDN250-M
  • Rexel Part Number:

    23528
  • UPC:

    781381474566

Conduit Body, Type: Mogul LBDN, Size: 2-1/2", Material: Malleable Iron. Includes: Cover & Gasket.

$ 467.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LBDN250-M

Rexel Part # 23528

UPC 781381474566

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Mogul

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch