Appleton LBDN350-M Conduit Body With Cover/Gasket, Type: Mogul LBDN, Size: 3-1/2"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LBDN350-M
  • Rexel Part Number:

    262704
  • UPC:

    781381474610

Conduit Body, Type: Mogul LBDN, Size: 3-1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

$ 1,086.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LBDN350-M

Rexel Part # 262704

UPC 781381474610

UNSPSC 39131708

Diameter 3 1/2 in

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch