Bizline 150LL Conduit Body, Type LL, Size 1-1/2", Cover/Gasket, PVC

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    150LL
  • Rexel Part Number:

    28294
  • UPC:

Conduit Body, Type: LL, Size 1-1/2 Inch, Includes Cover and Gasket, Material: PVC, For Use With PVC Conduit

$ 740.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 150LL

Rexel Part # 28294

UPC

UNSPSC 39131708

Diameter 1 1/2 in

Material PVC

Type PVC Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch