Bizline BZLOLL4CG Conduit Body, Type: LL, 1-1/4", Form 5, Aluminum

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZLOLL4CG
  • Rexel Part Number:

    104453
  • UPC:

    78393603865

Conduit Body, Type: LL, 1-1/4 Inch, Form 5, Threaded, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit

$ 20.43 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZLOLL4CG

Rexel Part # 104453

UPC 78393603865

UNSPSC 39131707

Diameter 1 1/4 in

Family / Style Form 5

Material Aluminum

Size 1 1/4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch